Check Availability
  • RED KAP 

    Short Sleeve Polo,5XL,2Pockets,Polyester

  • Item # 45EZ55
  • Mfr. Model # SK92RD SS 5XL
Short Sleeve Polo,5XL,2Pockets,Polyester
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EZ55
Mfr. Model # SK92RD SS 5XL
UNSPSC #46181526
Shipping Weight 1.0 lbs
Country of Origin Thailand *
Item Short Sleeve Polo
Gender Men's
Size 5XL
Fits Chest Size 63" to 67-1/2"
Color Red
Fabric Weight 5 oz.
Material 100% Polyester
Number of Outside Pockets 2
Length Regular
Closure Type Button
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms