Check Availability
  • RED KAP 

    Short Sleeve Polo,Wmn,XS,White,Polyester

  • Item # 45EZ07
  • Mfr. Model # SK91WH SS XS
Short Sleeve Polo,Wmn,XS,White,Polyester
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EZ07
Mfr. Model # SK91WH SS XS
UNSPSC #46181526
Shipping Weight 1.0 lbs
Country of Origin Thailand *
Item Short Sleeve Polo
Gender Women's
Size XS
Fits Chest Size 33" to 35"
Color White
Fabric Weight 5 oz.
Material 100% Polyester
Number of Outside Pockets 0
Length Regular
Closure Type Button
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms