Check Availability
  • RED KAP 

    Short Sleeve Polo, Womens, L, White, Button

  • Item # 45EZ02
  • Mfr. Model # SK91WH SS L
Short Sleeve Polo, Womens, L, White, Button
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EZ02
Mfr. Model # SK91WH SS L
UNSPSC #46181526
Shipping Weight 1.0 lbs
Country of Origin Thailand *
Item Short Sleeve Polo
Gender Women's
Size L
Fits Chest Size 39-1/2" to 42-1/2"
Color White
Fabric Weight 5 oz.
Material 100% Polyester
Number of Outside Pockets 0
Length Regular
Closure Type Button
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms