Check Availability
  • RED KAP 

    Short Sleeve Polo,Womens,3XL,Red,Button

  • Item # 45EY86
  • Mfr. Model # SK91RD SS 3XL
Short Sleeve Polo,Womens,3XL,Red,Button
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EY86
Mfr. Model # SK91RD SS 3XL
UNSPSC #46181526
Shipping Weight 1.0 lbs
Country of Origin Thailand *
Item Short Sleeve Polo
Gender Women's
Size 3XL
Fits Chest Size 50-1/2" to 54-1/2"
Color Red
Fabric Weight 5 oz.
Material 100% Polyester
Number of Outside Pockets 0
Length Regular
Closure Type Button
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms