Check Availability
  • RED KAP 

    Short Sleeve Polo, Wmn, S, Navy, Polyester

  • Item # 45EY75
  • Mfr. Model # SK91NV SS S
Short Sleeve Polo, Wmn, S, Navy, Polyester
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EY75
Mfr. Model # SK91NV SS S
UNSPSC #46181526
Shipping Weight 1.0 lbs
Country of Origin Thailand *
Item Short Sleeve Polo
Gender Women's
Size S
Fits Chest Size 35" to 37"
Color Navy
Fabric Weight 5 oz.
Material 100% Polyester
Number of Outside Pockets 0
Length Regular
Closure Type Button
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms