Check Availability
  • Work Shirts
  • RED KAP 

    Gray Short Sleeve Polo, L, 100% Polyester, Regular Length, Fits Chest Size 39-1/2" to 42-1/2"

  • Item # 45EY58
  • Mfr. Model # SK91GY SS L
Gray Short Sleeve Polo,  L,  100% Polyester,  Regular Length,  Fits Chest Size 39-1/2" to 42-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EY58
Mfr. Model # SK91GY SS L
UNSPSC #46181526
Shipping Weight 1.0 lbs
Country of Origin Honduras *
Item Short Sleeve Polo
Gender Women's
Size L
Fits Chest Size 39-1/2" to 42-1/2"
Color Gray
Fabric Weight 5 oz.
Material 100% Polyester
Number of Outside Pockets 0
Length Regular
Closure Type Button
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In