Check Availability
  • RED KAP 

    Short Sleeve Polo,3XL,Med Blue,Button

  • Item # 45EY04
  • Mfr. Model # SK90MB SS 3XL
Short Sleeve Polo,3XL,Med Blue,Button
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EY04
Mfr. Model # SK90MB SS 3XL
UNSPSC #46181526
Shipping Weight 1.0 lbs
Country of Origin Thailand *
Item Short Sleeve Polo
Gender Men's
Size 3XL
Fits Chest Size 54" to 58-1/2"
Color Medium Blue
Fabric Weight 5 oz.
Material 100% Polyester
Number of Outside Pockets 2
Length Regular
Closure Type Button
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms