Check Availability
  • RED KAP 

    Short Sleeve Polo, Sz XL, Gray, Polyester

  • Item # 45EX94
  • Mfr. Model # SK90GY SS XL
Short Sleeve Polo, Sz XL, Gray, Polyester
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EX94
Mfr. Model # SK90GY SS XL
UNSPSC #46181526
Shipping Weight 1.0 lbs
Country of Origin Honduras *
Item Short Sleeve Polo
Gender Men's
Size XL
Fits Chest Size 45" to 49-1/2"
Color Gray
Fabric Weight 5 oz.
Material 100% Polyester
Number of Outside Pockets 2
Length Regular
Closure Type Button
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms