Check Availability
  • RED KAP 

    Short Sleeve Polo,Sz 5XL,Black,Polyester

  • Item # 45EX79
  • Mfr. Model # SK90BK SS 5XL
Short Sleeve Polo,Sz 5XL,Black,Polyester
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EX79
Mfr. Model # SK90BK SS 5XL
UNSPSC #46181526
Shipping Weight 1.0 lbs
Country of Origin Thailand *
Item Short Sleeve Polo
Gender Men's
Size 5XL
Fits Chest Size 63" to 67-1/2"
Color Black
Fabric Weight 5 oz.
Material 100% Polyester
Number of Outside Pockets 2
Length Regular
Closure Type Button
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms