Check Availability
  • RED HEAD 

    5/8" Dia. Stainless Steel Epoxy Anchor Screen for Mfr. No. ESK-401

  • Item # 4AL27
  • Mfr. Model # HB58-412
5/8" Dia. Stainless Steel Epoxy Anchor Screen for Mfr. No. ESK-401
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AL27
Mfr. Model # HB58-412
UNSPSC #31162101
Catalog Page 2159
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Epoxy Anchor Screen
Item - Adhesive Anchor Accessory Epoxy Anchor Screen
Length 12"
Dia. 5/8"
Anchor Material Stainless Steel
Size 5/8 x 4-1/2"
Hole Dia. 3/4"
Application For Epoxy Injection System, With External Tab for Ease of Injection, Holds Epoxy Intact Until Rod is Inserted
For Use With Mfr. No. ESK-401
* This product's country of origin is subject to change

Compliance and Restrictions

This item cannot be shipped to some areas of the U.S.. 

This item has been restricted from sale in the following states: PR.

Show More Close