Check Availability
  • RED HEAD 

    5/8" Dia. Plastic Umbrella Anchor for Acrylic and Epoxy Adhesives

  • Item # 5HE70
  • Mfr. Model # HBU-38
5/8" Dia. Plastic Umbrella Anchor for Acrylic and Epoxy Adhesives
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5HE70
Mfr. Model # HBU-38
UNSPSC #31162105
Catalog Page 2159
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Umbrella Anchor
Item - Adhesive Anchor Accessory Umbrella Anchor
Length 6"
Dia. 5/8"
Anchor Material Plastic
For Use With Acrylic and Epoxy Adhesives
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.