Check Availability
  • RED HEAD 

    5/8" Dia. Plastic Mixing Nozzle for No. 4BY19 Epoxy Injection Tool and No. 4BY26 Epoxy

  • Item # 4BY21
  • Mfr. Model # E55
5/8" Dia. Plastic Mixing Nozzle for No. 4BY19 Epoxy Injection Tool and No. 4BY26 Epoxy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with Epoxy Injection Tool No. 4BY19 and Epoxy No. 4BY26, this mixing nozzle helps apply an all-weather formula that holds tight in temperatures as low as 0°F. The fast-curing adhesive works in 35 min. at 60°F. Product is not ration mix-sensitive and is ideal for use in damp holes and underwater applications. Single formula for both hollow and solid base materials. Nondrip, nonsag, easy cleanup.
Show More Close
 

Technical Specifications

Item # 4BY21
Mfr. Model # E55
UNSPSC #27112719
Catalog Page 2170
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Mixing Nozzle
Item - Adhesive Anchor Accessory Mixing Nozzle
Length 6-3/8"
Dia. 5/8"
Anchor Material Plastic
Outside Dia. 1/2"
For Use With No. 4BY19 Epoxy Injection Tool and No. 4BY26 Epoxy
Container Type Cardboard Box
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.