Check Availability
  • RED HEAD 

    5/8" Dia. Nylon Epoxy Anchor Screen for Mfr. No. ESK-401

  • Item # 4UJ88
  • Mfr. Model # HBP58-6
5/8" Dia. Nylon Epoxy Anchor Screen for Mfr. No. ESK-401
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UJ88
Mfr. Model # HBP58-6
UNSPSC #31162101
Catalog Page 2159
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Epoxy Anchor Screen
Item - Adhesive Anchor Accessory Epoxy Anchor Screen
Length 6"
Dia. 5/8"
Anchor Material Nylon
Size 5/8 x 6"
Hole Dia. 3/4"
Application For Heavy Duty Attachments in Single/Double Walls of Block
For Use With Mfr. No. ESK-401
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.