Check Availability
  • RED HEAD 

    3/8" Internal Dia. Drop-In Anchor Setting Tool, Uses Red Head RM, SRM, SSRM, RL 3/8" Drop-In Anchors

  • Item # 3A498
  • Mfr. Model # RT138
3/8" Internal Dia. Drop-In Anchor Setting Tool, Uses Red Head RM, SRM, SSRM, RL 3/8" Drop-In Anchors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3A498
Mfr. Model # RT138
UNSPSC #31162101
Catalog Page 2164
Shipping Weight 0.25 lbs
Country of Origin Vietnam *
Item Drop-in Anchor Setting Tool
Anchor Tool Type Drop-In Anchor Setting Tool
Anchor Internal Thread Dia. 3/8"
Construction Steel
Application For Setting Drop-in Anchors
Uses Red Head RM, SRM, SSRM, RL 3/8" Drop-In Anchors
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.