Check Availability
  • RED HEAD 

    3/8" Internal Dia. Drop-In Anchor Setting Tool, Uses Red Head RX 3/8-16 Drop-In Anchors

  • Item # 2WLH1
  • Mfr. Model # RTX-138
3/8" Internal Dia. Drop-In Anchor Setting Tool, Uses Red Head RX 3/8-16 Drop-In Anchors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2WLH1
Mfr. Model # RTX-138
UNSPSC #27112404
Catalog Page 2164
Shipping Weight 0.3 lbs
Country of Origin Vietnam *
Item Drop-in Anchor Setting Tool
Anchor Tool Type Drop-In Anchor Setting Tool
Anchor Internal Thread Dia. 3/8"
Construction Steel
Application For Setting Drop-in Anchors RX-38 (5HE65)
Uses Red Head RX 3/8-16 Drop-In Anchors
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.