Check Availability
  • RED HEAD 

    3/8" Dia. Stainless Steel Epoxy Anchor Screen for No. 4VM52 Epoxy Injection System

  • Item # 4AL20
  • Mfr. Model # HB38-6
3/8" Dia. Stainless Steel Epoxy Anchor Screen for No. 4VM52 Epoxy Injection System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AL20
Mfr. Model # HB38-6
UNSPSC #31162101
Catalog Page 2159
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Epoxy Anchor Screen
Item - Adhesive Anchor Accessory Epoxy Anchor Screen
Length 6"
Dia. 3/8"
Anchor Material Stainless Steel
Size 3/8 x 6"
Hole Dia. 1/2"
Application For Epoxy Injection System, With External Tab for Ease of Injection, Holds Epoxy Intact Until Rod is Inserted
For Use With No. 4VM52 Epoxy Injection System
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.