This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • RED HEAD 

    22.0 oz. Epoxy Anchor Adhesive

  • Item # 4BY26
  • Mfr. Model # NEWG5-22
22.0 oz. Epoxy Anchor Adhesive

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

G5 Extended Working Time Epoxy is formulated to offer an odorless adhesive, with a 15-min. nozzle life and 24-hr. cure time. The tube design works in a variety of epoxy tools, in 70°F and higher environments, and even under water.
Show More Close
 

Technical Specifications

Item # 4BY26
Mfr. Model # NEWG5-22
UNSPSC #31201607
Catalog Page 2170
Shipping Weight 2.45 lbs
Country of Origin France *
Item Anchoring Adhesive
Anchor Adhesive Type Epoxy Anchor Adhesive
Container Size - Anchor Adhesives 22.0 oz.
ICC Approved for Cracked Concrete Yes
ICC Approved for Un-Cracked Concrete Yes
Material Epoxy
Container Type Cartridge
Application Works in a Variety of Epoxy Tools, in Environments of 50+ Degrees Fahrenheit and even under Water
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: PR.