Check Availability
  • RED HEAD 

    1/4" Internal Dia. Drop-In Anchor Setting Tool, Uses Red Head RM, SRM, RL 1/4" Drop-In Anchors

  • Item # 3A497
  • Mfr. Model # RT-114
1/4" Internal Dia. Drop-In Anchor Setting Tool, Uses Red Head RM, SRM, RL 1/4" Drop-In Anchors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3A497
Mfr. Model # RT-114
UNSPSC #31162101
Catalog Page 2164
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Drop-in Anchor Setting Tool
Anchor Tool Type Drop-In Anchor Setting Tool
Anchor Internal Thread Dia. 1/4"
Construction Steel
Application For Setting Drop-in Anchors
Uses Red Head RM, SRM, RL 1/4" Drop-In Anchors
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.