Check Availability
  • RED HEAD 

    1-3/4" Dia. Plastic Mixing Nozzle for Mfr. No. C6-18

  • Item # 1CXL6
  • Mfr. Model # E24XL
1-3/4" Dia. Plastic Mixing Nozzle for Mfr. No. C6-18
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CXL6
Mfr. Model # E24XL
UNSPSC #31201616
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Mixing Nozzle
Item - Adhesive Anchor Accessory Mixing Nozzle
Length 6-3/8"
Dia. 1-3/4"
Anchor Material Plastic
Size 12-5/8"
Inside Dia. 1/2"
Outside Dia. 37/64"
Hole Dia. 9/16"
Mixing Steps 1
Application On Vibratory Equipment, Stadium Seating and Rebar Doweling
For Use With Mfr. No. C6-18
* This product's country of origin is subject to change

Compliance and Restrictions

This item cannot be shipped to some areas of the U.S.. 

This item has been restricted from sale in the following states: PR.

Show More Close