Check Availability
  • RED HEAD 

    1/2" x 4" SDS Hammer Drill Stop Bit, Number of Cutter Heads: 2

  • Item # 4CGZ8
  • Mfr. Model # DCX-138
1/2" x 4" SDS Hammer Drill Stop Bit, Number of Cutter Heads: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CGZ8
Mfr. Model # DCX-138
UNSPSC #31161502
Catalog Page 2166
Shipping Weight 0.24 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Hammer Drill Stop Bit
Shank Shape SDS
Shank Size 25/64"
Drill Bit Size 1/2"
Drilling Length 3/4"
Overall Length 4"
Number of Cutter Heads 2
Impact Rated No
Percussion Rated Yes
For Use With - Drills Hammer Drill
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.