Check Availability
1/2" Dia. Stainless Steel Epoxy Anchor Screen for Mfr. No. ESK-401
  • RED HEAD 

    1/2" Dia. Stainless Steel Epoxy Anchor Screen for Mfr. No. ESK-401

  • Item # 4AL24
  • Mfr. Model # HB12-6
Qty
Invalid Quantity
Share This Product Add to List

This item cannot be shipped to some areas of the U.S.. 

Technical Specifications

Item # 4AL24
Mfr. Model # HB12-6
UNSPSC #31162101
Catalog Page 2159
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Epoxy Anchor Screen
Item - Adhesive Anchor Accessory Epoxy Anchor Screen
Length 6"
Dia. 1/2"
Anchor Material Stainless Steel
Size 1/2 x 6"
Hole Dia. 5/8"
Application For Epoxy Injection System, With External Tab for Ease of Injection, Holds Epoxy Intact Until Rod is Inserted
For Use With Mfr. No. ESK-401

* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.