Check Availability
  • RED DEVIL EQUIPMENT COMPANY 

    Paint Shaker, Twin Arm, 15 Min timer

  • Item # 6EXK0
  • Mfr. Model # 140000
Paint Shaker, Twin Arm, 15 Min timer
Qty
  • Web Price
    $4,280.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6EXK0
Mfr. Model # 140000
UNSPSC #41103811
Catalog Page 1605
Shipping Weight 185.0 lbs
Country of Origin USA *
Item Paint Shaker
Style Twin Arm Electric
Accommodates Pints, Quarts, and Gallons
Timer 15 Min. Manual
Voltage 110
Width 41-5/8"
Depth 21-5/8"
Height 31-1/2"
Features Shakes 2 Containers at a Time
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.