Check Availability
  • RECYCLEPAK 

    UV Lamp Recycling Box, 48" Length, 8-1/2" Width, 8-1/2" Depth, 34 lb. Weight Capacity

  • Item # 444A30
  • Mfr. Model # Supply-373
UV Lamp Recycling Box, 48" Length, 8-1/2" Width, 8-1/2" Depth, 34 lb. Weight Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444A30
Mfr. Model # Supply-373
UNSPSC #47121702
Shipping Weight 4.0 lbs
Country of Origin USA *
Item UV Lamp Recycling Box
Recycling Item Lamp Recycling
Length 48"
Width 8-1/2"
Depth 8-1/2"
Weight Capacity 34 lb.
For Use With T12, T8 Free Flowing Mercury 4 ft. Straight UV Lamps
Includes (2) 5.5 mil Vapor Barrier Liners, (2) Liner Ties, Prepaid Return Shipping with Label, Recycling and Online Certificate of Acceptance
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

Alternate Search Terms