Check Availability
  • RECYCLEPAK 

    Lamp Recycling Kit, 24" Length, 22" Width, 22" Depth, 54 lb. Weight Capacity

  • Item # 4NYA5
  • Mfr. Model # SUPPLY-191
Lamp Recycling Kit, 24" Length, 22" Width, 22" Depth, 54 lb. Weight Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stay in compliance with environmental recycling regulations! This convenient, cost-effective prepaid recycling kit has everything you need to safely recycle small quantities of fluorescent lamps and miscellaneous electronic equipment. Simply place items to be recycled in the provided container, seal, and call the toll-free number for prompt pickup. Veolia's recycling facilities have proper regulatory permits and equipment to recycle lighting and electrical waste. A specially approved shipping label is provided for use in Maine. Kit includes container, preprinted address labels, waste pickup, transportation, recycling costs, and a certificate of recycling.
Show More Close
 

Technical Specifications

Item # 4NYA5
Mfr. Model # SUPPLY-191
UNSPSC #39101605
Catalog Page 479
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Lamp Recycling Kit
Recycling Item Lamp Recycling
Length 24"
Width 22"
Depth 22"
Weight Capacity 54 lb.
For Use With 46 T12 or 81 T8 u-tubes or 60 400w HIDs.
Includes Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation
UN Approval No. 4G/Y24.8/S/XX* USA/+BR9502
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK , GU , HI , PR and VI.

This item is restricted for international sale.

Alternate Search Terms