Check Availability
  • RECYCLEPAK 

    Lamp Recycling Kit,11x8-1/2x1"

  • Item # 45L104
  • Mfr. Model # SUPPLY-277
Lamp Recycling Kit,11x8-1/2x1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stay in compliance with environmental recycling regulations! This convenient, cost-effective prepaid recycling kit has everything you need to safely recycle small quantities of fluorescent lamps and miscellaneous electronic equipment. Simply place items to be recycled in the provided container, seal, and call the toll-free number for prompt pickup. Veolia's recycling facilities have proper regulatory permits and equipment to recycle lighting and electrical waste. A specially approved shipping label is provided for use in Maine. Kit includes container, preprinted address labels, waste pickup, transportation, recycling costs, and a certificate of recycling.
Show More Close
 

Technical Specifications

Item # 45L104
Mfr. Model # SUPPLY-277
UNSPSC #47121702
Catalog Page 480
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Lamp Recycling Kit
Recycling Item Lamp Recycling
Length 11"
Width 8-1/2"
Depth 1"
Weight Capacity 900 lb.
For Use With 900 T12 or 1800 T8 4ft linear fluorescent lamps
Includes Instructions, Terms and Conditions, Prepaid Return Shipping, Recycling and Online Certificates of Recycling
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK , GU , HI , PR and VI.

This item is restricted for international sale.

Alternate Search Terms