Check Availability
  • RECYCLEPAK 

    Lamp Recycling Kit, 11" Length, 8-1/2" Width, 1" Depth, 550 lb. Weight Capacity

  • Item # 45L103
  • Mfr. Model # SUPPLY-276
Lamp Recycling Kit, 11" Length, 8-1/2" Width, 1" Depth, 550 lb. Weight Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stay in compliance with environmental recycling regulations! This convenient, cost-effective prepaid recycling kit helps you safely recycle small quantities of fluorescent lamps and miscellaneous electronic equipment. Simply place items to be recycled in to a DOT approved 55-gal. steel drum (not included), seal, and call the toll-free number for prompt pickup. Veolia's recycling facilities have proper regulatory permits and equipment to recycle lighting and electrical waste. A specially approved shipping label is provided for use in Maine.
Kit includes preprinted address labels, waste pickup, transportation, recycling costs, and a certificate of recycling.
Show More Close
 

Technical Specifications

Item # 45L103
Mfr. Model # SUPPLY-276
UNSPSC #47121702
Catalog Page 479
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Lamp Recycling Kit
Recycling Item Lamp Recycling
Length 11"
Width 8-1/2"
Depth 1"
Weight Capacity 550 lb.
For Use With 550 lbs. of crushed linear fluorescent lamps
Includes Instructions, Terms and Conditions, Prepaid Return Shipping, Recycling and Online Certificates of Recycling
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK , GU , HI , PR and VI.

This item is restricted for international sale.

Alternate Search Terms