Check Availability
  • RECYCLEPAK 

    Lamp Recycling Kit, 36" Length, 36" Width, 36" Depth, 525 lb. Weight Capacity

  • Item # 45L101
  • Mfr. Model # SUPPLY-261
Lamp Recycling Kit, 36" Length, 36" Width, 36" Depth, 525 lb. Weight Capacity
Qty
  • Web Price
    $1,483.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stay in compliance with environmental recycling regulations! This convenient, cost-effective prepaid recycling kit has everything you need to safely recycle small quantities of fluorescent lamps and miscellaneous electronic equipment. Simply place items to be recycled in the provided container, seal, and call the toll-free number for prompt pickup. Veolia's recycling facilities have proper regulatory permits and equipment to recycle lighting and electrical waste. A specially approved shipping label is provided for use in Maine. Kit includes container, preprinted address labels, waste pickup, transportation, recycling costs, and a certificate of recycling.
Show More Close
 

Technical Specifications

Item # 45L101
Mfr. Model # SUPPLY-261
UNSPSC #47121702
Catalog Page 479
Shipping Weight 31.6 lbs
Country of Origin USA *
Item Lamp Recycling Kit
Recycling Item Lamp Recycling
Length 36"
Width 36"
Depth 36"
Weight Capacity 525 lb.
For Use With CFLs or Mixed lamps.
Includes Recycling Container, Pallet, Liner, Instructions, Terms and Conditions, Prepaid Return Shipping, Recycling and Online Certificates of Recycling
Green Environmental Attribute Product Contains a Minimum of 20% Post-Consumer Recycled Content
Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK , GU , HI , PR and VI.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Sustainable Forest Initiative (SFI) Certified.

Alternate Search Terms