Check Availability
  • RECYCLEPAK 

    Lamp Recycling Kit, 51" Length, 40" Width, 48" Depth

  • Item # 2KNL7
  • Mfr. Model # 144
Lamp Recycling Kit, 51" Length, 40" Width, 48" Depth
Qty
  • Web Price
    $1,136.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stay in compliance with environmental recycling regulations! This convenient, cost-effective prepaid recycling kit has everything you need to safely recycle small quantities of fluorescent lamps and miscellaneous electronic equipment. Simply place items to be recycled in the provided container, seal, and call the toll-free number for prompt pickup. Veolia's recycling facilities have proper regulatory permits and equipment to recycle lighting and electrical waste. A specially approved shipping label is provided for use in Maine. Kit includes container, preprinted address labels, waste pickup, transportation, recycling costs, and a certificate of recycling.
Show More Close
 

Technical Specifications

Item # 2KNL7
Mfr. Model # 144
UNSPSC #39101605
Catalog Page 479
Shipping Weight 73.0 lbs
Country of Origin USA *
Item Lamp Recycling Kit
Recycling Item Lamp Recycling
Length 51"
Width 40"
Depth 48"
For Use With 800 T12 or 1600 T8 4ft straight lamps or 360 400w HIDs or 312 T12 or 480 T8 u-tubes
Includes Four Interior Compartments Can Be Used to Segregate Different Types of Lamps to Maximize Packing Efficiencies, Includes Container, Pallet, Tape, Liner, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation
UN Approval No. 4G/Y10.1/S/07
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK , GU , HI , PR and VI.

This item is restricted for international sale.

Alternate Search Terms