Check Availability
  • RECYCLEPAK 

    LED Lamp Recycling Box, 18" Length, 12" Width, 6" Depth, 50 lb. Weight Capacity, Lamp Recycling

  • Item # 444A29
  • Mfr. Model # Supply-362
LED Lamp Recycling Box, 18" Length, 12" Width, 6" Depth, 50 lb. Weight Capacity, Lamp Recycling
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444A29
Mfr. Model # Supply-362
UNSPSC #47121702
Shipping Weight 2.37 lbs
Country of Origin USA *
Item LED Lamp Recycling Box
Recycling Item Lamp Recycling
Length 18"
Width 12"
Depth 6"
Weight Capacity 50 lb.
For Use With 6W, 8W or 12W Small LED Lamps
Includes 5.5 mil Vapor Barrier Liner, Liner Tie, Prepaid Return Shipping with Label, Recycling and Online Certificate of Acceptance
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

Alternate Search Terms