Check Availability
  • RECYCLEPAK 

    LED Lamp Recycling Box, 9" Length, 6" Width, 10" Depth, 3 lb. Weight Capacity

  • Item # 444A27
  • Mfr. Model # Supply-374
LED Lamp Recycling Box, 9" Length, 6" Width, 10" Depth, 3 lb. Weight Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444A27
Mfr. Model # Supply-374
UNSPSC #47121702
Shipping Weight 0.64 lbs
Country of Origin USA *
Item LED Lamp Recycling Box
Recycling Item Lamp Recycling
Length 9"
Width 6"
Depth 10"
Weight Capacity 3 lb.
For Use With Small LED Lamps
Includes 4 mil Poly Liner, Liner Tie, Prepaid Return Shipping with Label, Recycling and Online Certificate of Acceptance
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

Alternate Search Terms