Check Availability
  • RECYCLEPAK 

    Electronics Recycling Kit, 22" Length, 22" Width, 22" Depth, 70 lb. Weight Capacity

  • Item # 2KNL4
  • Mfr. Model # 061
Electronics Recycling Kit, 22" Length, 22" Width, 22" Depth, 70 lb. Weight Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stay in compliance with environmental recycling regulations! This convenient, cost-effective prepaid recycling kit has everything you need to safely recycle small quantities of miscellaneous electronic equipment. Simply place items to be recycled in the provided container, seal, and call the toll-free number for prompt pickup. Veolia's recycling facilities have proper regulatory permits and equipment to recycle lighting and electrical waste. A specially approved shipping label is provided for use in Maine. Kit includes container, preprinted address labels, waste pickup, transportation, recycling costs, and a certificate of recycling.
Show More Close
 

Technical Specifications

Item # 2KNL4
Mfr. Model # 061
UNSPSC #39101605
Catalog Page 479
Shipping Weight 8.1 lbs
Country of Origin USA *
Item Electronics Recycling Kit
Recycling Item Electronic Recycling
Length 22"
Width 22"
Depth 22"
Weight Capacity 70 lb.
For Use With Home and Office Electronics: Computers, Monitors, TVs, Printers, Toner Cartridges, and Cell Phones
Includes Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK , GU , HI , PR and VI.

This item is restricted for international sale.

Alternate Search Terms