Check Availability
  • RECYCLEPAK 

    Ballast Recycling Kit, 27"x18"x18"

  • Item # 45L102
  • Mfr. Model # SUPPLY-263
Ballast Recycling Kit, 27"x18"x18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stay in compliance with environmental recycling regulations! This convenient, cost-effective prepaid recycling kit has everything you need to safely recycle small quantities of ballasts and miscellaneous electronic equipment. Simply place items to be recycled in the provided container, seal, and call the toll-free number for prompt pickup. Veolia's recycling facilities have proper regulatory permits and equipment to recycle lighting and electrical waste. A specially approved shipping label is provided for use in Maine. Kit includes container, preprinted address labels, waste pickup, transportation, recycling costs, and a certificate of recycling.
Show More Close
 

Technical Specifications

Item # 45L102
Mfr. Model # SUPPLY-263
UNSPSC #47121702
Catalog Page 480
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Ballast Recycling Kit
Recycling Item Ballast Recycling
Length 27"
Width 18"
Depth 18"
Top Dia. 17-1/2"
Bottom Dia. 17-1/2"
Weight Capacity 250 lb.
Volume Capacity 30 gal.
For Use With TSCA-exempt PCB and Non PCB Magnetic and Electronic Lamp Ballast.
Includes Flexible 30 Gal Drum, Liner, Instructions, Terms and Conditions, Prepaid Return Shipping, Recycling and Online Certificates of Recycling
UN Approval No. 13H4/Y/08-2011/MEX/BAGCORP/0/16
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK , GU , HI , PR and VI.

This item is restricted for international sale.

Alternate Search Terms