Check Availability
  • RECYCLEPAK 

    Ballast Recycling Kit, 18" Length, 10" Width, 11-1/2" Depth, 66 lb. Weight Capacity

  • Item # 34J846
  • Mfr. Model # SUPPLY-193
Ballast Recycling Kit, 18" Length, 10" Width, 11-1/2" Depth, 66 lb. Weight Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stay in compliance with environmental recycling regulations! This convenient, cost-effective prepaid recycling kit has everything you need to safely recycle small quantities of ballasts and miscellaneous electronic equipment. Simply place items to be recycled in the provided container, seal, and call the toll-free number for prompt pickup. Veolia's recycling facilities have proper regulatory permits and equipment to recycle lighting and electrical waste. A specially approved shipping label is provided for use in Maine. Kit includes container, preprinted address labels, waste pickup, transportation, recycling costs, and a certificate of recycling.
Show More Close
 

Technical Specifications

Item # 34J846
Mfr. Model # SUPPLY-193
UNSPSC #47121702
Catalog Page 480
Shipping Weight 4.5 lbs
Country of Origin USA *
Item Ballast Recycling Kit
Recycling Item Ballast Recycling
Length 18"
Width 10"
Depth 11-1/2"
Top Dia. 11-1/2"
Bottom Dia. 10"
Weight Capacity 66 lb.
Volume Capacity 6-1/2 gal.
For Use With TSCA-exempt PCB and Non PCB Magnetic and Electronic Lamp Ballast.
Includes Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation
UN Approval No. 1H2/Y30/S/XX*
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: HI.

This item is restricted for international sale.

Alternate Search Terms