Check Availability
  • Pipe Sealants
  • RECTORSEAL 

    8 oz. Can Pipe Thread Sealant with 2000 psi, Blue

  • Item # 4YRW9
  • Mfr. Model # 31551
8 oz. Can Pipe Thread Sealant with 2000 psi, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YRW9
Mfr. Model # 31551
UNSPSC #31201514
Catalog Page 2224
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Pipe Thread Sealant
Size 8 oz.
Container Type Can
Chemical Type PTFE
Color Blue
Gas Pressure Range 2000 psi
Liquid Pressure Range 10,000 psi
Full Cure Flexible Set Cure Time Varies
Begins to Harden Not Specified
Application Temp. Range 20 Degrees to 140 Degrees F
Performance Temp. Range 20 Degrees to 140 Degrees F
Flash Point 144 Degrees F
Specific Gravity 1.38
Viscosity 45,000cP
For Use With Galvanized Steel, Iron, Brass, Copper, Aluminum, Stainless Steel, Polyethylene, Reinforced Fiberglass, PVC, and CPVC Pipes
Application Fast-Drying, Flexible Set, For High Vibration Environments, Multiple Uses Including Pneumatics, Compressed Air, Ammonia, Gas and Potable and Non-Potable Water
Standards TT-S-1732
Includes Pneumatics, Acids, Ammonia, Compressed Air, Fluids, Gases, Potable and Non-Potable Water
* This product's country of origin is subject to change