Check Availability
  • RECTORSEAL 

    6" PVC Nozzle, Bronze

  • Item # 52WU83
  • Mfr. Model # 82703
6" PVC Nozzle, Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This RECTORSEAL G-O-N® nozzle installs directly onto the PVC drain pipe for a quick wall drainage solution. Nozzle comes with an integral PVC insert to ease installation. The 1-step process eliminates the need for additional site work and coordination with the stucco or masonry installers. Includes a bird screen and a specially designed escutcheon to help prevent theft.
Show More Close
 

Technical Specifications

Item # 52WU83
Mfr. Model # 82703
UNSPSC #40141705
Shipping Weight 5.0 lbs
Country of Origin Switzerland *
Item Nozzle
Length 6"
Opening Size 3"
Material PVC
Color Bronze
For Use With Building Downspouts
Features Decorative Face On Wall Flange and Outlet Nozzle
* This product's country of origin is subject to change

Compliance and Restrictions