Check Availability
  • Pipe Sealants
  • RECTORSEAL 

    1.75 oz. Tube Pipe Thread Sealant with 2000 psi, White

  • Item # 4YRW4
  • Mfr. Model # 23710
1.75 oz. Tube Pipe Thread Sealant with 2000 psi, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YRW4
Mfr. Model # 23710
UNSPSC #31201514
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Pipe Thread Sealant
Size 1.75 oz.
Container Type Tube
Chemical Type PTFE
Color White
Gas Pressure Range 2000 psi
Liquid Pressure Range 10,000 psi
Full Cure Non Setting Immediate Test
Begins to Harden Not Specified
Application Temp. Range 20 Degrees to 140 Degrees F
Performance Temp. Range -40 Degrees to 300 Degrees F
Flash Point 300 Degrees F
Specific Gravity 1.32
Viscosity 170,000cp
For Use With Galvanized Steel, Iron, Brass, Copper, Aluminum, Stainless Steel, Polyethylene, Reinforced Fiberglass, PVC, ABS and CPVC Including Flow Guard Gold Pipes
Application Non-Setting, Multiple Uses Including Pneumatics, Acids, Ammonia, Compressed Air, Fluids, Gases, Potable and Non-Potable Water
Standards TT-S-1732
Includes Pneumatics, Acids, Ammonia, Compressed Air, Fluids, Gases, Potable and Non-Potable Water
* This product's country of origin is subject to change