Check Availability
  • RECORD PLUS 

    Lug Kit, For Use With GE Record Plus Circuit Breakers

  • Item # 6CNU5
  • Mfr. Model # FCALK13
Lug Kit, For Use With GE Record Plus Circuit Breakers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lug kit is designed for use with record plus breakers.
Show More Close
 

Technical Specifications

Item # 6CNU5
Mfr. Model # FCALK13
UNSPSC #39121601
Catalog Page 197
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Lug Kit
Voltage 600VAC
Amps 25, 60
Number of Poles 3
Frame Type 25A, 60A
For Use With GE Record Plus Circuit Breakers
Includes 3 Lugs
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.