Check Availability
  • RECOIL 

    304 Stainless Steel Helical Thread Repair Kit, M14 x 1.25 Size

  • Item # 5WU76
  • Mfr. Model # 38142
304 Stainless Steel Helical Thread Repair Kit, M14 x 1.25 Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WU76
Mfr. Model # 38142
UNSPSC #27112810
Shipping Weight 0.6 lbs
Country of Origin Australia *
Item Helical Thread Repair Kit
Type Standard
Material 304 Stainless Steel
Size M14 x 1.25
Thread Type Spark Plug
Number of Pieces 10
Includes 10 Each M14 x 1.25mm Inserts
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In