Check Availability
3/8"-18 Tap, Taper, 3 Flutes, High Speed Steel, Uncoated Tap Finish
  • RECOIL 

    3/8"-18 Tap, Taper, 3 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 5WA71
  • Mfr. Model # 46065
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This RECOIL tap is suitable for use with free running and screw locking helical threaded inserts.
Show More Close
 

Technical Specifications

Item # 5WA71
Mfr. Model # 46065
UNSPSC #23153305
Shipping Weight 0.22 lbs
Country of Origin Australia *
Item Tap
Tap Grouping STI Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 3/8"-18
Tap Chamfer Taper
Number of Flutes 3
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 1-1/16"
Shank Dia. 17.78mm
Overall Length 2-1/2"
Number of Pieces 1
Standards ANSI B94.9

* This product's country of origin is subject to change

Compliance and Restrictions