Check Availability
  • READYMAX 

    LED Keychain Flashlight, Plastic, Maximum Lumens Output: 30, Black, 2.75"

  • Item # 15X383
  • Mfr. Model # RMS-HL-1
LED Keychain Flashlight, Plastic, Maximum Lumens Output: 30, Black, 2.75" Industrial Keychain Flashlight,LED,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with ball caps, key chains, and bump caps, this industrial LED flashlight clips on and helps to focus light where needed. It can also be easily removed and used as a hand-held flashlight. Output modes include high, low, and strobe. Lithium-Ion battery.
Show More Close
 

Technical Specifications

Item # 15X383
Mfr. Model # RMS-HL-1
UNSPSC #39111702
Catalog Page 1637
Shipping Weight 0.01 lbs
Country of Origin China *
Item Keychain Flashlight
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Flashlight Battery Size CR2032
Flashlight Battery Type Lithium-Ion
Rechargeable No
Length 2.75"
Body Dia. 7.00"
Lumens 30
Lumens Range 0 to 49
Maximum Lumens Output 30
Run Time on High Setting 10 hr.
Body Color Black
Flashlight Body Material Plastic
Number of Batteries 2
Batteries Included Yes
Battery Burn Time 10/12 hr.
Lamp Life 10,000 hr.
Switch Type Push Button
Lens Material Plastic
Beam Distance 5m
Light Output Modes High / Low
Flashlight Beam Type Adjustable
Special Light Output Mode Red Strobe, Strobe
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions