Check Availability
  • READ RIGHT 

    Cleaning Sheets, Recommended For Laser Printer

  • Item # 23L227
  • Mfr. Model # REARR1237
Cleaning Sheets, Recommended For Laser Printer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 23L227
Mfr. Model # REARR1237
UNSPSC #47131502
Shipping Weight 0.39 lbs
Country of Origin USA *
Item Cleaning Sheets
Recommended For Laser Printer
Sheet Size 8-1/2 x 11"
Includes 10 Sheets
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov