Check Availability
  • RCA 

    49" LED Commercial, 60 Hz

  • Item # 52CW98
  • Mfr. Model # J49BE926
49" LED Commercial, 60 Hz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CW98
Mfr. Model # J49BE926
UNSPSC #52161505
Catalog Page 2043
Shipping Weight 32.3 lbs
Country of Origin China *
Item Prosumer HDTV
HDTV Application Commercial
HDTV Display Type LED
HDTV Screen Size 49"
TV Screen Size Range 46" to 49"
Max. Resolution 1920 x 1080
Screen Refresh Rate 60 Hz
V-Chip Yes
Width 43-45/64"
HDTV Resolution 1080
Depth 3-13/16"
Height 25-1/2"
Pro:Idiom(TM) No
VESA Pattern 200x200
HDMI Inputs 2
HDTV WiFi Compatible No
HDTV Screen Shape Flat
Digital Cable Ready Yes
Vertical Resolution 1920p
Contrast Ratio 12,000:1
Brightness 300
Media Card Slot No
USB Slot 1
S-Video Inputs 0
Component Video Inputs 1
Composite Inputs 1
PC Inputs 1
Audio Outputs 1
Watts/Channel 10W x 2
Speakers 2
Simulated Surround No
Sound Leveler Yes
Language Options English/Spanish
Sleep/Alarm Timer No
Remote Control Type IR
Multifunction No
Energy Star Compliant No
Aspect Ratio 16:9
Includes Remote Control, Manual, Power Cord
Coaxial Cable Inputs 1
HDTV SmartTV Compatible No
HDTV High Definition Type Ultra High Definition
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.