Check Availability
  • RAZOR-BACK 

    Shingle Remover, D-Grip, Steel, Black

  • Item # 20KZ09
  • Mfr. Model # 46143
Shingle Remover, D-Grip, Steel, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A notched blade and steel fulcrum provide you with the strength and leverage you need to pry off most roofing materials and roofing nails. The angled D-top lets you work from either a standing or sitting position.
Show More Close
 

Technical Specifications

Item # 20KZ09
Mfr. Model # 46143
UNSPSC #27112004
Shipping Weight 5.8 lbs
Country of Origin China *
Item Shingle Remover
Handle Length 38"
Handle Type D-Grip
Handle Material Fiberglass
Blade Width 9"
Blade Length 7"
Blade Type Replaceable Notched Blade
Blade Material Steel
* This product's country of origin is subject to change

Welcome Sign In