Check Availability
  • RAZOR-BACK 

    Landscaper Spade, 26 In Handle, 7 In Blade

  • Item # 13F612
  • Mfr. Model # 2451700
Landscaper Spade, 26 In Handle, 7 In Blade
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13F612
Mfr. Model # 2451700
UNSPSC #27112002
Catalog Page 998
Shipping Weight 7.02 lbs
Country of Origin China *
Item Landscaper Spade
Handle Length 26"
Handle Type D-Grip
Handle Material Steel
Blade Width 7"
Blade Length 15"
Gauge 14 ga.
Blade Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms