Check Availability
  • RAYTEK 

    LCD Infrared Thermometer, Laser Sighting: Single Dot, 0° to 750° Temp. Range (F)

  • Item # 4XX07
  • Mfr. Model # RAYMT4U
  • (1)
LCD Infrared Thermometer, Laser Sighting: Single Dot, 0° to 750° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

REBATE AVAILABLE – Click “View More” below for details
Show More Close
 

Technical Specifications

Item # 4XX07
Mfr. Model # RAYMT4U
UNSPSC #41112213
Catalog Page 599
Shipping Weight 0.6 lbs
Country of Origin China *
Item - Infrared Thermometer Infrared Thermometer
Temp. Range (F) - Infrared 0 Degrees to 750 Degrees
Temp. Range (C) - Infrared -18 Degrees to 400 Degrees
Focus Spot Size and Distance - Infrared 1" @ 8"
Temp. Accuracy (C) - Infrared +/-1.8% of Reading
Temp. Accuracy (F) - Infrared +/-2.0% or +/-3.5 Degrees Whichever is Greater
Emissivity Fixed 0.95
Laser Sighting - Infrared Single Dot
Data Logging - Instrument No
Temperature Alarm - Thermometer No
Display - IR Camera LCD
Memory - Instrument No
Calibration Certificate Included No
Battery Type 9V
Spectral Response - Infrared 7.0 to 18.0um
Response Time 500 msec.
Repeatability +/-2% of Reading or +/-3.6 Degrees F
Operating Temp. Range 32 Degrees to 120 Degrees F
Standards Class II Laser
Includes Battery
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms