Check Availability
  • RAYTECH 

    Vibratory Tumbler System, Portable Mass Finishing, 19-3/4"W x 15-1/4"L x 15"H, Tub, 2.50 cu.ft.

  • Item # 5UJP5
  • Mfr. Model # 23-056
Vibratory Tumbler System, Portable Mass Finishing, 19-3/4"W x 15-1/4"L x 15"H, Tub, 2.50 cu.ft.
Qty
  • Web Price
    $5,110.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Used for finishing a wide variety of metals, plastics, and woods that require deburring, prefinishing, and polishing.
Show More Close
 

Technical Specifications

Item # 5UJP5
Mfr. Model # 23-056
UNSPSC #23131509
Shipping Weight 500.0 lbs
Country of Origin USA *
Item Vibratory Tumbler System
Style Portable Mass Finishing
Container Type Tub
Container Size 19-3/4"W x 15-1/4"L x 15"H
Container Capacity 2.50 cu.ft.
Weight Capacity 500 lb.
Voltage 115V
Amps 13
HP 1
Features Sound Insulation to Keep Noise Level Below 80db, Steel Cabinet and Urethane Lined Tub, Quick Change Vibration, Self Contained Compound Rinsing System and 5" Discharge Chute
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.