Check Availability
  • RAYTECH 

    Vibratory Tumbler System, Polisher, 10" dia., Bowl, 0.12 cu.ft., 10 lb.

  • Item # 40KG87
  • Mfr. Model # 23012R
Vibratory Tumbler System, Polisher, 10" dia., Bowl, 0.12 cu.ft., 10 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40KG87
Mfr. Model # 23012R
UNSPSC #23131509
Shipping Weight 8.85 lbs
Country of Origin USA *
Item Vibratory Tumbler System
Style Polisher
Container Type Bowl
Container Size 10" dia.
Container Capacity 0.12 cu.ft.
Weight Capacity 10 lb.
Voltage 115
Features Perfect for Polishing with Dry Media
Includes Bowl and Lid, Ray Tech Dri Shine III
* This product's country of origin is subject to change

Compliance and Restrictions