Check Availability
  • RAYTECH 

    625g Centrifugal Magnetic Finisher, 9" Bowl Dia., 6" Bowl Height, 115V, 1/3 HP

  • Item # 40KG91
  • Mfr. Model # 23052R
625g Centrifugal Magnetic Finisher, 9" Bowl Dia., 6" Bowl Height, 115V, 1/3 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40KG91
Mfr. Model # 23052R
UNSPSC #23131509
Shipping Weight 50.0 lbs
Country of Origin China *
Item Centrifugal Magnetic Finisher
Bowl Capacity 625g
Bowl Dia. 9"
Bowl Height 6"
Voltage 115V
HP 1/3
Features Direct Drive, Fan Cooled Design
* This product's country of origin is subject to change

Compliance and Restrictions