Check Availability
  • RAYTECH 

    3/4" Manual Separating Screen, 0.25 cu.ft., 14-1/2", 2-1/2", Plastic

  • Item # 5UJW5
  • Mfr. Model # 23-211
3/4" Manual Separating Screen, 0.25 cu.ft., 14-1/2", 2-1/2", Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UJW5
Mfr. Model # 23-211
UNSPSC #23131509
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Manual Separating Screen
Screen Size 3/4"
Volume Capacity 0.25 cu.ft.
Overall Dia. 14-1/2"
Overall Depth 2-1/2"
Construction Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.