Check Availability
  • RAYTECH 

    200g Bowl, Designed For Centrifugal Magnetic Finisher, 6" dia.

  • Item # 5UJU2
  • Mfr. Model # 23-057
200g Bowl, Designed For Centrifugal Magnetic Finisher, 6" dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UJU2
Mfr. Model # 23-057
UNSPSC #23131509
Shipping Weight 3.0 lbs
Country of Origin Taiwan *
Item Bowl
Designed For Centrifugal Magnetic Finisher
Capacity 200g
Size 6" dia.
For Use With Mfr. No. 23-051 and 24-142 (CMF-610 Model)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.